Apply to be a TradeMaster!
Main product image of Polyester Fish Tape Repair Kit
Magnifying glass
Hover image to zoom

Polyester Fish Tape Repair Kit

Brand:
Milwaukee
SKU:
48-22-4169
Rating:
(0)
Q&A:
(0)
Polyester Fish Tape Repair Kit
Magnifying glass
Hover image to zoom
48-22-4169 has been discontinued
Discontinued October 22, 2026
This product was discontinued by the manufacturer.

Description

–

Overview

The Polyester Fish Tape Repair Kit repairs all MILWAUKEE Polyester Fish Tapes. Threaded repair reinforces durability extending the life of the tool. Including both Non-Conductive Plastic Tips & Flexible Metal Leaders, this kit offers you versatility in repair or replacement options. Compatible with all polyester Milwaukee Fish Tapes and the M18 FUEL ANGLER 100' Non-Conductive Polyester Pulling Fish Tape.


Includes

  • (1) Threader
  • (2) Polyester Fish Tape Non-Conductive Plastic Tips
  • (2) Polyester Fish Tape Flexible Metal Leaders
  • (4) Tubes of Adhesive
  • (1) #4 Hex Key
  • (1) Storage Pouch

Product Features

  • Compatible w/ Milwaukee Polyester Fish Tapes
  • Reinforced Durability - Threaded Repair
  • Includes Non-Conductive Tips & Flexible Metal Leaders
  • Non-Conductive, Anti-Catch Tips
  • Swiveling, Flexible Metal Leader
  • For use with Milwaukee® 50', 100' and 200' Polyester Fish Tapes
  • Compatible with the Milwaukee M18 FUEL ANGLER 100' Non-Conductive Polyester Pulling Fish Tape
  • Available Replacement Components: Non-Conductive Plastic Tips (48-22-4161) & Flexible Metal Leaders (48-22-4191)

Product Specifications

  • Length: 5.28 in
  • Weight: 0.77 lbs
  • Height: 14.3 in
  • Width: 3.11 in
  • Material Composition: Steel

Specs

–
Product Type:

Accessory

Includes:

Hex Key

Tip

Threader

End Type:

Leader

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm