Apply to be a TradeMaster!
Main product image of Metal Fish Tape Flexible Metal Leader
Magnifying glass
Hover image to zoom

Metal Fish Tape Flexible Metal Leader

Brand:
Milwaukee
SKU:
48-22-4179
Rating:
(0)
Q&A:
(0)
Metal Fish Tape Flexible Metal Leader
Magnifying glass
Hover image to zoom
$28.67 each
In Stock
In Stock
Get 12 Wed, Oct 7 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Overview
The Metal Fish Tape Flexible Metal Leader provides you with easier fishing through difficult bends commonly found in electrical applications. The MILWAUKEE® Flexible Metal Leader swivels to reduce wire tangling. A flat tip design holds more wire. Compatible with all Milwaukee and leading competitor brand 1/8" Metal Fish Tapes.

Product Features
  • Easier Fishing Through Bends
  • Swiveling - Reduces Wire Tangling
  • Flat Tip Holds More Wire
  • Compatible w/ 1/8" Metal Fish Tapes
  • Heat & Bend Attachment Anti-Catch Tip
  • 12" Overall Length For use with Milwaukee® Steel 25', 50', 120' and 240' Steel Fish Tapes
  • For use with Milwaukee® 120' and 240' Stainless Steel Fish Tapes
Product Specifications
  • Length: 2.75 in
  • Weight: 0.08 lbs
  • Height: 15.5 in
  • Width: 0.53 in
  • Material Composition: Steel

Specs

–
Product Type:

Accessory

Leader

Material:

Steel

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy