Apply to be a TradeMaster!
Main product image of 1/4" Steel Fish Tape (25 ft.)
Magnifying glass
Hover image to zoom

1/4" Steel Fish Tape (25 ft.)

Brand:
Milwaukee
SKU:
48-22-4181
Rating:
(0)
Q&A:
(0)
1/4" Steel Fish Tape (25 ft.)
Magnifying glass
Hover image to zoom
$16.97 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Width (Inches)
1/4" Width

Description

–
Overview
Our Steel Fish Tapes feature a low friction case providing you with smooth payout and easy rewind. High-visibility laser etched markings on the tape allow you to accurately measure depth and position. The blue tempered steel balances strength and flexibility for easier fishing. The fish tape features a multi-position handle allowing you to comfortably use the fish tape in any jobsite scenario.

Product Features
  • Low Friction Case
  • High Visibility Laser Etched Markings
  • Flexible Blue Tempered Steel
  • Multi-Position Handle
  • Anti-Catch Tip

Specs

–
Length (Feet):

25'

Product Type:

Fish Tape

Width (Inches):

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy