Apply to be a TradeMaster!
Main product image of 40' Glow Fish Tape, 48-22-4184
Magnifying glass
Hover image to zoom

40' Glow Fish Tape, 48-22-4184

Brand:
Milwaukee
SKU:
48-22-4184
Rating:
(0)
Q&A:
(0)
40' Glow Fish Tape, 48-22-4184
Magnifying glass
Hover image to zoom
$62.99 each
In Stock
In Stock
Get 13 Tue, Oct 13 - Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
40' Length

Description

–
The MILWAUKEE 40' Glow Fish Tape delivers easier fishing and bright glow in low light applications. A low-friction case delivers a smooth payout and easy rewind. The open slots throughout the case allow light to easily charge the tape resulting in a bright glow in the dark. The fish tape features a multi-position handle providing comfortable use it in multiple scenarios. The non-conductive tape allows for safely handling wire and cable in electrical applications and the compact size allows for easy storage and transportation on and off the jobsite. All MILWAUKEE Fish Tapes are backed by a limited lifetime warranty.
  • Low friction case for smooth payout
  • Bright glow in the dark
  • Multi-position handle
  • Non-conductive
  • Square inner grip for easier winding
  • Slim tip for easy feeding
  • Open slots for easy recharging
  • Coating protects against splinters
  • 40' Length

Specs

–
Length (Feet):

40'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy