Apply to be a TradeMaster!
Main product image of 1/8" Stainless Steel Fish Tape (120 ft.)
Magnifying glass
Hover image to zoom

1/8" Stainless Steel Fish Tape (120 ft.)

Brand:
Milwaukee
SKU:
48-22-4186
Rating:
(0)
Q&A:
(0)
1/8" Stainless Steel Fish Tape (120 ft.)
Magnifying glass
Hover image to zoom
$146.00 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
120' Length
Product Highlight: Width (Inches)
1/8" Width
Product Highlight: Material
Stainless Steel

Description

–
Overview
Milwaukee's Stainless Steel Fish Tape features a low friction case providing you with smooth payout and easy rewind. The flexible rust resistant stainless steel offers extended tool life by preventing rust in high-humidity working environments. High-visibility laser-etched markings on the tape allow you to accurately measure depth and position. The fish tape features a multi-position handle allowing you to comfortably use the flexible fish tape in any jobsite scenario. All MILWAUKEE® Fish Tapes are backed by a limited lifetime warranty.

Product Features
  • Low Friction Case
  • Flexible, Rust Resistant Stainless Steel
  • High Visibility Laser Etched Markings
  • Multi-Position Handle Easy Winding & Smooth Payout
  • Square Inner Grip
  • Reinforced Welded Anti-Catch Tip
  • 1/8" Tape Width
  • Limited Lifetime Warranty

Specs

–
Length (Feet):

120'

Product Type:

Fish Tape

Width (Inches):

1/8"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy