Apply to be a TradeMaster!
Main product image of Replacement Flexible Metal Leader for Polyester Fish Tape (4 Pack)
Magnifying glass
Hover image to zoom

Replacement Flexible Metal Leader for Polyester Fish Tape (4 Pack)

Brand:
Milwaukee
SKU:
48-22-4191
Rating:
(0)
Q&A:
(0)
Replacement Flexible Metal Leader for Polyester Fish Tape (4 Pack)
Magnifying glass
Hover image to zoom
$62.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Overview
The 4-Pack Polyester Fish Tape Flexible Metal Leaders are replacement components for the Polyester Fish Tape Repair Kit. The Flexible Metal Leaders are threaded for a reinforced attachment, increasing durability and extending the life of the tool. This Flexible Metal Leader includes a flat tip to hold more wire and swivels to reduce wire tangling. These fish tape leaders are compatible with all MILWAUKEE® Polyester Fish Tapes.

Product Features
  • Easier Fishing Through Bends
  • Swiveling - Reduces Wire Tangling
  • Compatible w/ Milwaukee® Polyester Fish Tapes
  • For use with Milwaukee® Polyester Fish Tape Repair Kit (48-22-4169)
  • Includes (4) Flexible Metal Leaders & (4) Tubes of Adhesive
  • Threaded Attachment Anti-Catch Tip
  • 12" Overall Length
  • For use with Milwaukee® 50', 100' and 200' Polyester Fish Tapes
Product Specifications
  • Length: 5.4 in
  • Weight: 0.4 lbs
  • Height: 17.5 in
  • Width: 0.98 in
  • Material Composition: Steel

Specs

–
Product Type:

Accessory

Leader

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy