Apply to be a TradeMaster!
Main product image of Polyester Fish Tape w/ Flexible Metal Leader (50 ft.)
Magnifying glass
Hover image to zoom

Polyester Fish Tape w/ Flexible Metal Leader (50 ft.)

Brand:
Milwaukee
SKU:
48-22-4192
Rating:
(0)
Q&A:
(0)
Polyester Fish Tape w/ Flexible Metal Leader (50 ft.)
Magnifying glass
Hover image to zoom
$104.97 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
50' Length

Description

–
Overview
Our Polyester Fish Tapes with feature a high flexibility tape for the easiest fishing. The triple strand design won't kink after repeated use and delivers a more durable tape. A low friction case provides you with a smooth payout and easy rewind. The fish tape features a multi-position handle allowing you to comfortably use the fish tape in any jobsite scenario.

Product Features
  • High Flexibility Polyester Tape
  • Low Friction Case
  • Square Inner Grip
  • Triple Strand Design
  • Multi-Position Handle
  • Anti-Catch Tip

Specs

–
Length (Feet):

50'

Product Type:

Fish Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy