Apply to be a TradeMaster!
Main product image of ProPex/Tubing Cutter Replacement Blade
Magnifying glass
Hover image to zoom

ProPex/Tubing Cutter Replacement Blade

Brand:
Milwaukee
SKU:
48-22-4203
Rating:
(0)
Q&A:
(0)
ProPex/Tubing Cutter Replacement Blade
Magnifying glass
Hover image to zoom
$10.99 each
In Stock
In Stock
Get 74 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Milwaukee® Tubing Cutter cuts up to 1" rubber and plastic tubing and PEX-a tubing. It features a replaceable V-shaped, double ground steel blade for clean perpendicular cuts and maximum tool life. The one handed locking mechanism is designed for an easy to use lock for improved tool safety. Backed by Milwaukee's Limited Lifetime Warranty the Tubing Cutter was built with an all metal core that provides longer tool life to the professional user.

Features:
  • Double-Ground V-Shaped Blade (Patent Pending) - Cleaner Cuts on 1" rubber and plastic tubing/PEX-a tubing
  • Rust protection - stainless design for increased tool life and corrosion resistance
  • Fits 48-22-4200 and 48-22-4202 Milwaukee® Tubing Cutters

Specs

–
Product Type:

Tubing Cutter

Application:

Up to 1” PEX

Up to 5/8” PEX

Up to 5/16” PEX

Up to 1/2” PEX

Up to 3/8” PEX

Up to 3/4” PEX
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
Response by Mon

You May Also Need

1/2" ProPEX Ring w/ Stop
SKU: Q4690512
Uponor (Wirsbo)

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.