Apply to be a TradeMaster!
Main product image of 3/4" Close Quarters Tubing Cutter
Magnifying glass
Hover image to zoom
3/4" Close Quarters Tubing Cutter
Magnifying glass
Hover image to zoom
48-22-4261 has been discontinued
Discontinued October 8, 2025
This product was discontinued by the manufacturer.

Description

–
Milwaukee® Close Quarters Tubing Cutters are optimized for tough cuts in tight spaces. The compact design allows access to the tightest spaces. Chrome rollers deliver best in class rust protection while integrated weep holes allow water to drain from the tool. Directional grip allows better handling and quick identification of swing direction for easy use.

Features:
  • Most Compact
  • Longest Life
  • Chrome Rollers
  • Weep Holes
  • Directional Grip
  • Replaceable Blade

Specs

–
Type:

Handheld Wheel

Product Type:

Tubing Cutter

Cutting Capacity:

3/4"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Reaming Deburring Pen
SKU: 48-22-4255
Milwaukee

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Cutting Copper Pipe in Close Quarters

I have many Milwaukee tools that I have enjoyed over the years. I am installing an exposed copper pipe system in an old cabin and got into some tight clearances running the pipe in parallel 2 inches apart. This little tubing cutter worked well in my situation.
John
Kyburz California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Unit

Snaps positively into place on pipe. Usually cuts in about three turns or less. Must be turned in direction of arrow on housing.
Roy
Brewster, NY
6 years ago
Was this review helpful to you?