Apply to be a TradeMaster!
Main product image of 1-1/2" x 5 yds. Abrasive Open Mesh
Magnifying glass
Hover image to zoom
1-1/2" x 5 yds. Abrasive Open Mesh
Magnifying glass
Hover image to zoom
$11.58 each
In Stock
In Stock
Get 13 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
180 Grit Aluminum Oxide
Product Highlight: Width (Inches)
1-1/2" Width
Product Highlight: Length (Yards)
5 Length

Description

–
  • For cleaning and preparing copper pipe and fittings for soldering
  • Can be used in wet environments
  • Non-clogging; long lasting

Specs

–
Application:

Plumbing

Material:

180 Grit Aluminum Oxide

Type:

Sand Screen

Width (Inches):

1-1/2"

Length (Yards):

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Works as expected.

Works great for prepping copper for sweating, especially in hard to reach areas. Waterproof and durable.
Ryan H
Tewksbury, MA
4 years ago
Was this review helpful to you?

Works good

Used on old copper pipe that needed changed around due to new boiler installed. Cleaned it up close to new.
DKindle
CHURUBUSCO IN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Company Delivered as Promised

EXCELLENT transaction, website and ordering process was quick and efficient. Had the product I needed and electronic communications were on task. Good Job!
Zip
Seattle, WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gritty to the End

Does a great job of not only prepping copper lines but also removing grit from the ends of other pipe materials as well. Easy to tear off pieces and water proof.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy