Apply to be a TradeMaster!
Main product image of 3 Piece Aviation Snip Set w/ Left, Right & Straight Aviation Snips
Magnifying glass
Hover image to zoom

3 Piece Aviation Snip Set w/ Left, Right & Straight Aviation Snips

Brand:
Milwaukee
SKU:
48-22-4563
Rating:
(0)
Q&A:
(0)
3 Piece Aviation Snip Set w/ Left, Right & Straight Aviation Snips
Magnifying glass
Hover image to zoom
$39.97
$31.97 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
10" Length

Description

–

Milwaukee's 3 piece Aviation Snip Set is built for long life and clean cuts. Forged blades with laser-hardened edges are durable and deliver long life. Sharp, serrated blades provide smooth and clean cuts. Our handles are designed to deliver easy, low-effort cutting. BOLT LOCK ensures the blades won't loosen and chrome plating provides rust protection. The color-coded handles allow for easy identification on the job. The metal lock secures the tool for storage and is easily operated with one hand. The 3 Piece Aviation Snip Set includes Left, Right, and Straight Aviation Snips.

Includes:

  • Left Cutting Aviation Snips
  • Right Cutting Aviation Snips
  • Straight Cutting Aviation Snips

Features:

  • Serrated Blade Provides Smooth Cutting
  • Long Life. Clean Cuts
  • Durable Laser Hardened Edges
  • Handles Deliver Low Effort Cutting
  • Forged Steel Blades
  • BOLT LOCK - Blades Won't Loosen
  • Sharp Blades for Easy Cutting
  • Comfort Grip Handles
  • Blade Shape Curls Away Material
  • One-Handed Metal Swing Lock
  • Chrome Plated Rust Protection
  • Color Coded Handle Identification
  • Tether Ready Lanyard Hole

Specs

–
Product Type:

Cutting Tool

Finish:

Chrome

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy