Apply to be a TradeMaster!
Main product image of 6" Comfort Grip Straight-Jaw Pliers, 48-22-6306
Magnifying glass
Hover image to zoom

6" Comfort Grip Straight-Jaw Pliers, 48-22-6306

Brand:
Milwaukee
SKU:
48-22-6306
Rating:
(0)
Q&A:
(0)
6" Comfort Grip Straight-Jaw Pliers, 48-22-6306
Magnifying glass
Hover image to zoom
$16.70 each
In Stock
In Stock
Get 25 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Silver
Product Highlight: Material
Steel

Description

–
The Milwaukee 6" REAM & PUNCH straight jaw pliers incorporate exposed metal handles (patent pending) and a precision ground pliers head for reaming pipe and punching electrical knock outs. The pliers teeth are hardened for secure grip over the life of the tool. Milwaukee pliers feature slim profile over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee pliers are forged for strength and feature rust protection for long life.
  • Comfort Grips - Will Not Peel From Jobsite Conditions
  • Forged Design for Added Strength
  • Hardened Teeth - Long Gripping Life
  • Jaw Capacity - Up To 1" Round Pipe
  • REAM & PUNCH Handles (patent pending) - Deburr Smooth Pipe up to 3/4" and Punch Electrical Knock Outs
  • Rust Resistant

Specs

–
Product Type:

Pliers

Color:

Red

Silver

Country of Origin:

Vietnam

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy