Apply to be a TradeMaster!
Main product image of 20" Straight Jaw Pliers
Magnifying glass
Hover image to zoom

20" Straight Jaw Pliers

Brand:
Milwaukee
SKU:
48-22-6320
Rating:
(0)
Q&A:
(0)
20" Straight Jaw Pliers
Magnifying glass
Hover image to zoom
$79.48 each
In Stock
In Stock
Get 2 Tomorrow, Sep 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
20" Length

Description

The Milwaukee 20" REAM & PUNCH Straight Jaw Pliers incorporate exposed metal handles (patent pending) and a precision ground pliers head for reaming pipe and punching electrical knock outs. The pliers' teeth are hardened for secure grip over the life of the tool. Milwaukee pliers feature slim profile over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee pliers are forged for strength and feature rust protection for long life.

Features:
  • REAM & PUNCH Handles (patent pending) - Deburr Smooth Pipe up to 2" and Punch Electrical Knock Outs
  • Jaw Capacity - Up To 2" Round Pipe
  • Hardened Teeth - Long Gripping Life
  • Comfort Grips - Will Not Peel From Jobsite Conditions
  • Rust Resistant
  • Forged Design for Added Strength
  • Jaw Length - 2.8""
  • Jaw Capacity - 5-1/2"
  • Knife Length - up to 3.5"
  • Adjustment Positions -12

Specs

Product Type:

Pliers

Length (Inches):

20"

Type:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy