Apply to be a TradeMaster!
Main product image of 6" & 10" Comfort Grip Straight Jaw Pliers Set, 48-22-6330Y
Magnifying glass
Hover image to zoom

6" & 10" Comfort Grip Straight Jaw Pliers Set, 48-22-6330Y

Brand:
Milwaukee
SKU:
48-22-6330Y
Rating:
(0)
Q&A:
(0)
6" & 10" Comfort Grip Straight Jaw Pliers Set, 48-22-6330Y
Magnifying glass
Hover image to zoom
$28.65 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Milwaukee 6" & 10" REAM & PUNCH straight jaw pliers incorporate exposed metal handles (patent pending) and a precision ground pliers head for reaming pipe and punching electrical knock outs. The pliers' teeth are hardened for secure grip over the life of the tool. Milwaukee pliers feature slim profile over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee pliers are forged for strength and feature rust protection for long life.
  • Comfort Grips - Will Not Peel From Jobsite Conditions
  • Forged Design for Added Strength
  • Hardened Teeth - Long Gripping Life
  • Jaw Capacity - Up To 1" & 2" Round Pipe
  • REAM & PUNCH Handles (patent pending) - Deburr Smooth Pipe and Punch Electrical Knock Outs
  • Rust Resistant