Apply to be a TradeMaster!
Main product image of .070" Convertible Snap Ring Pliers - 18°, 48-22-6536
Magnifying glass
Hover image to zoom

.070" Convertible Snap Ring Pliers - 18°, 48-22-6536

Brand:
Milwaukee
SKU:
48-22-6536
Rating:
(0)
Q&A:
(0)
.070" Convertible Snap Ring Pliers - 18°, 48-22-6536
Magnifying glass
Hover image to zoom
$32.68 each
In Stock
In Stock
Get 3 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE 0.070" 18 Degrees Convertible Snap Ring Pliers features an all-metal dial that quickly switches between internal and external modes. The all-metal dial is more durable than competitors. The all-metal dial provides the ability to withstand harsh environments. The double dipped slip resistant grips withstand the harsh jobsite chemicals and abuse. Milwaukee Tool's Convertible Snap Ring Pliers are backed by a Limited Lifetime Warranty.
  • Easier Conversion: Anti-Slip Dial
  • Most Durable: All Metal Dial
  • Double Dipped Slip Resistant Grip
  • Black Oxide Coating for Corrosion Resistance
  • Fixed Tips
  • Ergonomic Handle Design
  • Included Tip Size - 0.070"
  • Included Tip Angle - 18 Degrees
  • Limited Lifetime Warranty