Apply to be a TradeMaster!
Main product image of 7" Pliers Wrench, 48-22-6907
Magnifying glass
Hover image to zoom

7" Pliers Wrench, 48-22-6907

Brand:
Milwaukee
SKU:
48-22-6907
Rating:
(0)
Q&A:
(0)
7" Pliers Wrench, 48-22-6907
Magnifying glass
Hover image to zoom
$36.97 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Color
Red, Black

Description

–

Product Overview

This item is a 7" Pliers Wrench, 48-22-6907 manufactured by Milwaukee.

Our 7" Pliers Wrench delivers the quickest setup and easiest fastening for unmatched efficiency on the jobsite. Combining the one-handed control and quick adjustments of fastening pliers with the parallel jaws and non-marring grip of an adjustable wrench, the Pliers Wrench is a true multi-function solution for professionals. Designed to adapt quickly, this tool offers a wide jaw range at all positions, reducing the time users spend adjusting sizes to fit fasteners. The wide jaw range also enables fast ratcheting action, allowing for smooth, continuous adjustments without removing the wrench from the fastener to reset. With a maximum capacity of 1-7/8", users can tackle larger fastener sizes without needing to swap tools, freeing up space in their tool bags. The MILWAUKEE 7" Pliers Wrench is backed by a limited lifetime warranty.

Features

  • Quickest Set Up. Easy Fastening.
  • Wide Range at All Positions
  • Maximum Capacity - 1-7/8"
  • Fast Ratcheting Action
  • Quick ID Size Markings (SAE & Metric )
  • Self-Tightening Jaws, Clamps Onto Fasteners By Applying Force To Top Handle
  • Parallel Jaws at All Positions
  • Smooth Jaws, Protect Surfaces
  • Push Button, For Quick Adjustments
  • Limited Lifetime Warranty

Specs

–
Warranty:

Lifetime Limited

Features:

Uninsulated

Color:

Red

Black

Product Type:

Wrench

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy