Apply to be a TradeMaster!
Main product image of 10" Pliers Wrench, 48-22-6910
Magnifying glass
Hover image to zoom

10" Pliers Wrench, 48-22-6910

Brand:
Milwaukee
SKU:
48-22-6910
Rating:
(0)
Q&A:
(0)
10" Pliers Wrench, 48-22-6910
Magnifying glass
Hover image to zoom
$42.97 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
The MILWAUKEE 10" Pliers Wrench delivers the quickest setup and easiest fastening for unmatched efficiency on the jobsite. Combining the one-handed control and quick adjustments of fastening pliers with the parallel jaws and non-marring grip of an adjustable wrench, the Pliers Wrench is a true multi-function solution for professionals. Designed to adapt quickly, this tool offers a wide jaw range at all positions, reducing the time users spend adjusting sizes to fit fasteners. The wide jaw range also enables fast ratcheting action, allowing for smooth, continuous adjustments without removing the wrench from the fastener to reset. With a maximum capacity of 2 1/4", users can tackle larger fastener sizes without needing to swap tools, freeing up space in their tool bags. The MILWAUKEE 10" Pliers Wrench is backed by a limited lifetime warranty.
  • Quickest Set Up. Easy Fastening.
  • Wide Range at All Positions
  • Maximum Capacity - 2 1/4"
  • Fast Ratcheting Action
  • Quick ID Size Markings (SAE & Metric )

Specs

–
Product Type:

Pliers

Wrench

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy