Shop Resideo Sale
Main product image of 12" Steel Pipe Wrench
Magnifying glass
Hover image to zoom

12" Steel Pipe Wrench

Brand:
Milwaukee
SKU:
48-22-7112
Rating:
(0)
Q&A:
(0)
12" Steel Pipe Wrench
Magnifying glass
Hover image to zoom
$52.81 each
In Stock
In Stock
Get 26 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Steel

Description

–
Milwaukee 48-22-7112, 12" Steel Pipe Wrench has been designed from the ground up to offer maximum productivity to the professional user. The 12" Steel Pipe Wrench features and overbite jaw design offering the largest gripping surface. Dual coil springs offer maximum durability and tool life, and the ergonomic handle form has been designed for maximum comfort and won't dig into the palms. Through hardened jaws deliver increased grip and tooth durability, and a tether-ready handle loop makes the Milwaukee 48-22-7112 perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches.

Features:
  • Overbite Jaw - Largest Gripping Surface
  • Dual Coil Springs - For Maximum Durability and Tool Life
  • Ergonomic Handle Form - Designed for Maximum Comfort, Won't Dig into the Palm
  • Ergonomic Hook Jaw Design - For Easy Detachment from the Workpiece
  • Through Hardened Jaws - Increased Durability and Grip
  • Tether-Ready Handle Loop

Specs

–
Product Type:

Wrench

Jaw Size:

2"

Length (Inches):

12"

Material:

Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy