Apply to be a TradeMaster!
Main product image of 24" Steel Pipe Wrench
Magnifying glass
Hover image to zoom
24" Steel Pipe Wrench
Magnifying glass
Hover image to zoom
$135.46 each
In Stock
In Stock
Get 12 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Material
Steel

Description

–
Milwaukee's 24-inch Steel Pipe Wrench has been designed from the ground up to offer you maximum productivity. The 24" pipe wrench features an OVERBITE JAW design giving you the largest gripping surface while using the wrench and a capacity of 3". Dual coil springs give you maximum durability and tool life. The wrench handle's ergonomic form has been designed for maximum comfort and won't dig into your palms while in use. Tough hardened jaws give you increased grip and tooth durability while a tether-ready handle loop makes our 24 in. steel pipe wrench perfect for the toughest of job sites. MILWAUKEE stands behind their product and offers a Limited Lifetime Warranty with all steel pipe wrenches.

Product Features
  • OVERBITE JAW allows for largest gripping surface
  • Dual coil springs for maximum durability and tool life
  • Ergonomic Handle Design that helps prevent fatigue and slip
  • Limited Lifetime Warranty
  • Jaw Capacity 3"

Specs

–
Product Type:

Wrench

Length (Inches):

24"

Material:

Steel

Jaw Capacity:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy