Apply to be a TradeMaster!
Main product image of 24" Aluminum Offset Pipe Wrench
Magnifying glass
Hover image to zoom

24" Aluminum Offset Pipe Wrench

Brand:
Milwaukee
SKU:
48-22-7182
Rating:
(0)
Q&A:
(0)
24" Aluminum Offset Pipe Wrench
Magnifying glass
Hover image to zoom
$164.97 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Material
Aluminum

Description

–
The 24-inch Aluminum Offset Pipe Wrench has been designed from the ground up to offer you maximum productivity. The 24" offset pipe wrench head allows you to better access tight spaces and is especially ideal for overhead applications. The jaw opening is parallel to the handle for easier use and features a 3" capacity. The ergonomic handle form has been designed to give you maximum comfort and won't dig into your palms while in use. MILWAUKEE stands behind their product and offers a Limited Lifetime Warranty with all aluminum offset pipe wrenches.

Features:
  • Designed to fit in tight or odd spaces, especially overhead pipes
  • Jaw opening parallel to the handle and a narrower hook jaw head
  • Ergonomic Handle Design that helps prevent fatigue and slip
  • Limited Lifetime Warranty
  • Jaw Capacity 3"

Specs

–
Type:

Offset

Product Type:

Wrench

Length (Inches):

24"

Jaw Size:

3"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy