Apply to be a TradeMaster!
Main product image of 14" Aluminum Offset Pipe Wrench
Magnifying glass
Hover image to zoom

14" Aluminum Offset Pipe Wrench

Brand:
Milwaukee
SKU:
48-22-7184
Rating:
(3)
Q&A:
(0)
14" Aluminum Offset Pipe Wrench
Magnifying glass
Hover image to zoom
$79.97 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
14" Length

Description

–
Milwaukee 48-22-7184, 14-inch Aluminum Offset Pipe Wrench has been designed from the ground up to offer you maximum productivity. The 14" offset pipe wrench head allows you to better access tight spaces and is especially ideal for overhead applications. The jaw opening is parallel to the handle for easier use and features a 2" capacity. The ergonomic handle form has been designed to give you maximum comfort and won't dig into your palms while in use. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all aluminum offset pipe wrenches.

Product Features
  • Designed to fit in tight or odd spaces, especially overhead pipes
  • Jaw opening parallel to the handle and a narrower hook jaw head
  • Ergonomic Handle Design that helps prevent fatigue and slip
  • Limited Lifetime Warranty
  • Jaw Capacity 2"

Specs

–
Product Type:

Wrench

Material:

Aluminum

Jaw Capacity:

2"

Length (Inches):

14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 3 reviews
67% would recommend this product
3
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
67%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Yes

It's a great product and has made pipe fitting a lot easier.
Luke
Keene nh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'd buy two

Great product
Jd
Ohio
3 years ago
Was this review helpful to you?

Never ever again

I bought this by mistake. I meant to order a Ridgid. I needed it for a job the following day so I figured I'd just go ahead and try it. Worst mistake ever. Teeth wouldn't grab the pipe at all, it's essentially useless. Ended up just using my other wrenches instead. Avoid milwaukee pipe wrenches at all cost.
Alex
Washington DC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy