Apply to be a TradeMaster!
Main product image of 14L Aluminum Pipe Wrench with POWERLENGTH Handle
Magnifying glass
Hover image to zoom

14L Aluminum Pipe Wrench with POWERLENGTH Handle

Brand:
Milwaukee
SKU:
48-22-7215
Rating:
(1)
Q&A:
(0)
14L Aluminum Pipe Wrench with POWERLENGTH Handle
Magnifying glass
Hover image to zoom
$69.97 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Aluminum

Description

–
Overview The 14L Aluminum Pipe Wrench with POWERLENGTH Handle challenges the status quo of a 14" pipe wrench. The 14-inch slim profile wrench head makes it easier for you to access tight spaces and overhead applications. The new-to-world POWERLENGTH handle is longer than competitive pipe wrenches giving you maximum leverage. Like our previous pipe wrenches, the 14L Aluminum Pipe Wrench features an OVERBITE JAW design with a 2" capacity, giving you the largest gripping surface. Dual coil springs offer you maximum durability and tool life. The ergonomic handle form has been designed to give you maximum comfort and won't dig into your palms while in use. Our 14" adjustable pipe wrench features tough, hardened jaws to give you increased grip and tooth durability. At Milwaukee we stand behind our products and offer a Limited Lifetime Warranty with all pipe wrenches.

Product Features
  • BETTER ACCESS. MAXIMUM LEVERAGE.
  • POWERLENGTH High Leverage Handle
  • OVERBITE JAW - Max Capacity up to 2"
  • Dual Coil Springs - For Maximum Durability and Tool Life
  • Slim Profile for Tight Spaces
  • Ergonomic handle design that helps prevent fatigue and slip
  • Through Hardened Jaws - Increased Durability and Grip
  • Ergonomic Hook Jaw Design - For Easy Detachment from the Workpiece
  • Tether-ready lanyard hole
  • Limited Lifetime Warranty
Product Specifications
  • Material Composition: Aluminum
  • Length: 20.5 in
  • Weight: 2.85 lb
  • Height: 3.25 in
  • Width: 1.25 in
  • Maximum Opening: 2"

Specs

–
Product Type:

Wrench

Material:

Aluminum

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

By far the best pipe wrench I've ever used for anything under 1".
Sam
New Jersey
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy