Apply to be a TradeMaster!
Main product image of CHEATER Aluminum Offset Adaptable Pipe Wrench
Magnifying glass
Hover image to zoom

CHEATER Aluminum Offset Adaptable Pipe Wrench

Brand:
Milwaukee
SKU:
48-22-7322
Rating:
(1)
Q&A:
(0)
CHEATER Aluminum Offset Adaptable Pipe Wrench
Magnifying glass
Hover image to zoom
$174.97 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–
Overview The CHEATER Offset Aluminum Adaptable Pipe Wrench is the most adaptable offset pipe wrench with an all-in-one design that delivers maximum productivity to the professional user. The CHEATER has a multi-length, quick slide handle that locks anywhere, giving you the flexibility of a 13" or an 18" to 24" aluminum pipe wrench. Our offset pipe wrench head allows you to better access tight spaces and is especially ideal for overhead applications. The lightweight aluminum body and tether-ready handle loop make our Offset Adaptable Pipe Wrench ready for the jobsite.

Product Features
  • MOST ADAPTABLE. ALL-IN-ONE.
  • Multi-Length Design - Tight Spaces to High Leverage
  • Quick Adjust Handle, Locks Anywhere
  • Offset Jaw for Better Access
  • Multi-Length design 18" - 24" Length for general purpose - maximum leverage
  • 13" length for tight spaces
  • 2.5" Jaw Capacity
  • Lightweight Aluminum Body
  • Ergonomic handle designed for maximum comfort
  • Through Hardened Jaws - Increased Durability and Grip
  • Tether-ready lanyard hole
  • Limited Lifetime Warranty
Product Specifications
  • Material Composition: Carbon Steel|Aluminum
  • Length: 20 in
  • Weight: 5.12 lb
  • Height: 1.75 in
  • Width: 6.75 in
  • Maximum Opening: 2.5"

Specs

–
Product Type:

Wrench

Material:

Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Yes

I like this wrench as a service plumber. Sometimes you need bigger wrench , sometimes smaller and you don't want to carry all of your tools with you. So this this fits perfectly for my needs. Also jaw is larger and wrench is longer than regular cheater .
Ruff
Washington DC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy