Apply to be a TradeMaster!
Main product image of 14" Aluminum Self-Adjusting Pipe Wrench
Magnifying glass
Hover image to zoom

14" Aluminum Self-Adjusting Pipe Wrench

Brand:
Milwaukee
SKU:
48-22-7414
Rating:
(0)
Q&A:
(0)
14" Aluminum Self-Adjusting Pipe Wrench
Magnifying glass
Hover image to zoom
$84.30 each
In Stock
In Stock
Get 2 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
14" Length

Description

–
Items Included List:

(1) 14" Aluminum Self-Adjusting Pipe Wrench

The MILWAUKEE 14" Aluminum Self-Adjusting Pipe Wrench provides better access in tight applications. The large thumb trigger provides easy one-handed use in any application. With the quick self-setting adjustment, this adjustable pipe wrench rapidly bites various pipe or pipe connections 3/8" to 2". The ergonomic handle is designed to provide maximum comfort and won't dig into palms while in use. Through hardened jaws deliver increased grip and tooth durability and a tether-ready handle loop makes Milwaukee pipe wrenches perfect for the toughest of jobsites. The 14" Aluminum Self-Adjusting Pipe Wrench is backed by Milwaukee's Limited Lifetime Warranty.
  • Self-Adjusting Pipe Wrench has a slim head to fit in tight spaces
  • Large thumb trigger provides easy one-handed use
  • Features a quick self-setting adjustment
  • Better Access

Specs

–
Material:

Aluminum

Length (Inches):

14"

Product Type:

Wrench

Jaw Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy