Apply to be a TradeMaster!
Main product image of 18" Aluminum Self-Adjusting Pipe Wrench
Magnifying glass
Hover image to zoom

18" Aluminum Self-Adjusting Pipe Wrench

Brand:
Milwaukee
SKU:
48-22-7418
Rating:
(0)
Q&A:
(0)
18" Aluminum Self-Adjusting Pipe Wrench
Magnifying glass
Hover image to zoom
$120.45 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
18" Length

Description

–
  • Our Aluminum Self-Adjusting Pipe Wrenches provide better access in tight applications. The large thumb trigger provides easy one-handed use in any application. With the quick self-setting adjustment, these adjustable pipe wrenches rapidly bite various pipe or pipe connections - 14" Wrench Capacity: 3/8" to 2" or 18 Wrench Capacity: 3/4" to 2-1/2" . The ergonomic handle is designed to provide maximum comfort and won't dig into palms while in use. Tough hardened jaws deliver increased grip and tooth durability and a tether-ready handle loop makes our pipe wrenches perfect for the toughest of jobsites. The Aluminum Self-Adjusting Pipe Wrenches are backed by Milwaukee's Limited Lifetime Warranty.
  • Better Access
  • Larger Trigger: Easy One-Handed Use
  • Jaw Capacity: 3/4" to 2-1/2"
  • Ergonomic Handle Design for Maximum Comfort and One-Handed Use

Specs

–
Jaw Capacity:

2-1/2"

Country of Origin:

China

Material:

Aluminum

Length (Inches):

18"

Jaw Size:

2-1/2"

Product Type:

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy