Apply to be a TradeMaster!
Main product image of Divider for PACKOUT Crate
Magnifying glass
Hover image to zoom
Divider for PACKOUT Crate
Magnifying glass
Hover image to zoom
$21.71 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Divider for PACKOUT™ Crate enables you to fully customize their storage. Constructed with an impact-resistant body, this divider is built to withstand jobsite conditions. The PACKOUT™ Crate Divider has variously sized, multi-function mounting holes, allowing you to mount tools, accessories, and other jobsite needs. The Divider for PACKOUT™ Crate (48-22-8440) slides into the center of a crate, dividing the space in half and expanding the ways to customize storage. The PACKOUT™ modular storage system allows you to customize your storage system to keep tools and accessories organized and easy to transport. MILWAUKEE® PACKOUT™ is the industry's most durable and versatile storage system.

Product Features
  • Organize Your Crate
  • Impact Resistant Body
  • Multi-Function Mounting Holes
  • Constructed to support Compact PACKOUT™ solutions on top of the Crate
  • Designed to Fit the PACKOUT™ Crate (48-22-8440)
  • Includes: (1) Divider for PACKOUT™ Crate Divides PACKOUT™ Crate In Half
  • Versatile Options for Tool Storage
  • Part of the PACKOUT™ Modular Storage System
  • Limited Lifetime Warranty
Product Specifications
  • Length: 13 in
  • Weight: 0.7 lbs
  • Height: 9.2 in
  • Width: 3.7 in

Specs

–
Product Type:

Divider

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PACKOUT Crate
SKU: 48-22-8440
Milwaukee
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy