Apply to be a TradeMaster!
Main product image of PACKOUT Cabinet
Magnifying glass
Hover image to zoom

PACKOUT Cabinet

Brand:
Milwaukee
SKU:
48-22-8445
Rating:
(0)
Q&A:
(0)
PACKOUT Cabinet
Magnifying glass
Hover image to zoom
$159.00 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The PACKOUT™ Cabinet features Secure Hang and Stack functionality with modularity on the top, bottom and back of the tool box. This gives the the cabinet the ability to hang on any wall mounted PACKOUT™ Plate, as well as stacking with any other PACKOUT™ solutions. Our Cabinet features a Quick-Access Door that enables you to easily grab your tools and jobsite needs. This Cabinet is constructed with impact resistant polymers to withstand harsh jobsite conditions. As part of the MILWAUKEE® PACKOUT™ Modular Storage System, the PACKOUT™ Cabinet allows you to customize your storage system to keep tools and accessories organized. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.


Product Features

  • Secure Hang or Stack
  • Quick Access Storage Door
  • 20oz Capacity
  • 50lbs Weight Capacity
  • Latching Storage Door
  • Locking Point on Door
  • Fully Customize Your Storage
  • Includes (1) PACKOUT Cabinet
  • Limited Lifetime Warranty

Product Specifications

  • Material Application: Tool Storage
  • Length: 14.5 in
  • Weight: 16 lb
  • Height: 14.7 in
  • Width: 19.5 in
  • Weight Capacity: 50 lbs

Specs

–
Product Type:

Accessory

Cabinet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PACKOUT Crate
SKU: 48-22-8440
Milwaukee
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy