Apply to be a TradeMaster!
Main product image of PACKOUT Crate
Magnifying glass
Hover image to zoom
PACKOUT Crate
Magnifying glass
Hover image to zoom
$59.97 each
In Stock
In Stock
Get 144 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

The PACKOUT Crate is part of the industry's most versatile and durable modular storage system. The tool crate is made from impact resistant polymers to withstand drops and harsh job site conditions. Our PACKOUT Crate delivers 50 lbs of weight capacity and is compatible with all Milwaukee PACKOUT modular storage. The Crate tool box can be seamlessly integrated into into a PACKOUT stack or hung from a wall for storage when used with the PACKOUT Mounting Plate. Our PACKOUT Modular Storage System allows you to customize and build your own storage system to easily transport and organize your tools and accessories


Features:

  • Stack or Hang
  • Impact Resistant Polymer Body
  • Rear Hanging points for vertical use
  • Top Attachment points for stacking full width PACKOUT components
  • Integrated weep holes prevent water from collecting
  • Integrated Side Handles for easy carrying
  • 16" x 13" x 9" internal dimension
  • 1872 Cu In of Storage Capacity
  • Modular Connectivity with ALL PACKOUT Components

Specs

–
Product Type:

Crate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PACKOUT Organizer
SKU: 48-22-8430
Milwaukee

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Great bins

Great storage bins & lock with all other pack out products
Pack out Bin
Va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love The Crates

Super Handy Super Sturdy 👌 Freaking Amazing. On My 12th Crate Purchase 😁
Mr Ben
Lousiana
2 years ago
Was this review helpful to you?

Thought I wouldn't like, thought wrong!

These buckets are legit and sturdy. So I purchased a few more. In plumbing these come in super handy and can fit a ton of items and tools needed.
Mendoza
Napa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house is the best !

No better place to order supplies from than supply house
PONDMAN
Miami,fl
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We are definitely repeat customers of SupplyHouse!

We use packout crates on our trucks and jobsites. Functional and sturdy, they make everyone's day easier. And SupplyHouse has amazing customer service. Immediate ship out and receipt the next day. Couldn't ask for better service!
Mike
Bloomington, IN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this box fit inside a Tesla model 3 boot? (That's the under trunk in the back)

Asked by Paul 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Paul! This item's outer dimensions are 18.7" length x 9.9" depth x 15.3" width.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy