Shop Resideo Sale
Main product image of PACKOUT Tool Tray
Magnifying glass
Hover image to zoom
PACKOUT Tool Tray
Magnifying glass
Hover image to zoom
$44.97 each
In Stock
In Stock
Get 18 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The PACKOUT™ Tool Tray features Stack or Store functionality. Stack the Tool Tray onto any PACKOUT™ solution, or store within the PACKOUT™ Rolling Tool Chest, Rolling Tool Box, XL Tool Box, or the Large Tool Box. This tool storage tray allows you to customize its internal layout with Quick-Adjust Dividers creating up to six separate storage compartments. A 25lb weight capacity and the metal reinforced handle enable you to easily transport tools and materials around the jobsite. MILWAUKEE® PACKOUT™ is the industry's most durable and versatile storage system.

Product Features
  • Store or Stack Quick-Adjust Dividers
  • 25lbs Capacity
  • Stores Inside PACKOUT™ Rolling Tool Chest, Rolling Tool Box, XL Tool Box, Large Tool Box
  • Impact Resistant Body
  • Metal Reinforced Handle
  • Arrange Dividers to Create up to (6) Compartments
  • Includes (1) Long Divider and (4) Small Dividers
  • Modular Connectivity with ALL PACKOUT™ Components
  • (1) PACKOUT™ Tool Tray (48-22-8045)
Product Specifications
  • Material Application: Tool Storage
  • Length: 11.7 in
  • Weight: 3 lbs
  • Height: 5 in
  • Width: 19.8 in

Specs

–
Product Type:

Tool Tray

Capacity (lbs):

25 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

PACKOUT Crate
SKU: 48-22-8440
Milwaukee
8-Piece Drawer Divider Set for PACKOUT 3-Drawer Tool Box
SKU: 48-22-8473
Milwaukee
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy