Apply to be a TradeMaster!
Main product image of Twisted Pair Install Kit
Magnifying glass
Hover image to zoom

Twisted Pair Install Kit

Brand:
Milwaukee
SKU:
48-22-8101
Rating:
(0)
Q&A:
(0)
Twisted Pair Install Kit
Magnifying glass
Hover image to zoom
$89.97 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Metal

Description

–
Overview
The Twisted Pair Install Kit provides all the tools needed to strip, crimp, and punch twisted pair cables. This kit includes (1) Impacting Punchdown, (1) Ratcheting Modular Crimper & Stripper, and (1) UTP Stripper. This kit also comes with (1) Zippered Pouch to store tools when not in use. Backed by Milwaukee's limited lifetime warranty.

Includes
  • (1) Coax Stripper(48-22-3064)
  • (1) Ratcheting Modular Crimper & Stripper(48-22-3076)
  • (1) Universal Twisted Pair Stripper(48-22-3065)
  • (1) Zipper Pouch(48-22-8180)
Product Features
  • STRIP. CRIMP. PUNCH.
  • Spring-Loaded Punches for Consistent Terminations (Impact Punchdown)
  • Non-Slip Grips For All Day Use (Impact Punchdown)
  • Quick Release Blade Storage (Impact Punchdown)
  • Stripping Nest For Quicker Terminations (Ratcheting Modular Crimper & Stripper)
  • Ratcheting Mechanism With Easy Release (Ratcheting Modular Crimper & Stripper)
  • Quick Transition Between Crimping Sizes (Ratcheting Modular Crimper & Stripper)
  • Adjustable Blade Height (UTP Stripper)
  • Optimized Finger Loop (UTP Stripper)
  • Up to 2x More Durable (Zipper Pouch)
  • Limited Lifetime Warranty
Product Specifications
  • Material Composition: Metal
  • Length: 6.77"
  • Weight: 1.59 lb
  • Height: 12.6"
  • Width: 2.86"

Specs

–
Product Type:

Wire Crimper

Wire Cutter

Type:

Cutting Tool

Material:

Metal

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy