Apply to be a TradeMaster!
Main product image of PACKOUT 20oz Tumbler
Magnifying glass
Hover image to zoom
PACKOUT 20oz Tumbler
Magnifying glass
Hover image to zoom
48-22-8392R has been discontinued
Discontinued April 14, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
PACKOUT 20oz Tumbler, 48-82-8392R
Brand:
Milwaukee
SKU:48-82-8392R
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
20 oz
Product Highlight: Material
Metal

Description

–
Overview
The PACKOUT™ 20oz Tumbler provides the longest temperature retention, keeping drinks hot or cold all-day. The PACKOUT™ 20oz Tumbler features twist and lock PACKOUT™ Connectivity so you can attach your tumbler to the top of PACKOUT™ solutions, allowing for secure drink storage on the jobsite. The smooth open & close lid provides quick and easy sliding with gloved hands while keeping dirt and debris away from the tumbler's opening. Our PACKOUT™ 20oz Tumbler is dishwasher safe. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.

Product Features
  • PACKOUT™ Connectivity. Twist to Lock.
  • All-Day Hot & Cold Retention
  • Smooth Open & Close
  • Double Wall Vacuum Insulation
  • Dishwasher Safe
  • Sliding Magnetic Lid
  • Impact Resistant Body
  • 20oz Capacity
  • Modular Connectivity with ALL PACKOUT™ Components
Product Specifications
  • Material Composition: Metal
  • Length: 7 in
  • Weight: 0.97 lb
  • Height: 3.5 in
  • Width: 3.6 in

Specs

–
Product Type:

Tumbler

Size:

20 oz

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PACKOUT Compact Organizer
SKU: 48-22-8435
Milwaukee

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very well built

Heavy duty coffee tumbler. Love it.
Jon
St Joe, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?