Apply to be a TradeMaster!
Main product image of PACKOUT Compact Tool Box
Magnifying glass
Hover image to zoom
PACKOUT Compact Tool Box
Magnifying glass
Hover image to zoom
$79.97 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The PACKOUT™ Compact Tool Box is part of the MILWAUKEE™ PACKOUT™ Modular Storage System, the industry's most durable and versatile storage system. The PACKOUT™ Compact tool box is constructed with impact-resistant polymers and features a 75lbs weight capacity. The tool storage box connects with other PACKOUT™ system components via integrated locking cleats. The IP65 rating weather seal to protect tools and accessories from rain and other jobsite debris. Quick-adjust dividers and an interior tray keep equipment organized. The portable tool box is easily transported with its carry handle and reinforced hinges. The PACKOUT™ modular storage allows you to customize your storage system for easy transportation and organization of tools and accessories.

Features:
  • Impact Resistant Body
  • IP65 Rated Weather Seal
  • Quick-Adjust Dividers
  • 75lbs Weight Capacity
  • Interior Storage Tray
  • Metal Reinforced Locking Point
  • Mounting Location for the ONE-KEY™ TICK™ Heavy Duty Latches
  • Reinforced Hinge
  • Integrated Top Handle
  • Modular Connectivity with ALL PACKOUT™ Components

Specs

–
Product Type:

Tool Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

PACKOUT Organizer
SKU: 48-22-8430
Milwaukee
PACKOUT Crate
SKU: 48-22-8440
Milwaukee

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great storage product

The best product in the market.
Andrew
NYC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy this brand again.

Bought this for my husband. He could not be happier. Can hardly wait to get it installed in the rear of his RZR.
Deb
Elephant Butte
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy