Apply to be a TradeMaster!
Main product image of PACKOUT 30oz Tumbler
Magnifying glass
Hover image to zoom

PACKOUT 30oz Tumbler

Brand:
Milwaukee
SKU:
48-22-8393R
Rating:
(1)
Q&A:
(0)
PACKOUT 30oz Tumbler
Magnifying glass
Hover image to zoom
$38.98 each
In Stock
In Stock
Get 1 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Metal

Description

Overview
The PACKOUT™ 30oz Tumbler provides the longest temperature retention, keeping drinks hot or cold all-day. The PACKOUT™ 30oz Tumbler features twist and lock PACKOUT™ Connectivity so you can attach your tumbler to the top of PACKOUT™ solutions, allowing for secure drink storage on the jobsite. The smooth open & close lid provides quick and easy sliding with gloved hands while keeping dirt and debris away from the tumbler's opening. Our PACKOUT™ 30oz Tumbler is dishwasher safe. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.

Product Features
  • PACKOUT™ Connectivity. Twist to Lock.
  • All-Day Hot & Cold Retention
  • Smooth Open & Close
  • Double Wall Vacuum Insulation
  • Dishwasher Safe
  • Sliding Magnetic Lid
  • Impact Resistant Body
  • 30oz Capacity
  • Modular Connectivity with ALL PACKOUT™ Components
Product Specifications
  • Material Composition: Metal
  • Length: 8 in
  • Weight: 1.2 lb
  • Height: 4 in
  • Width: 4.1 in

Specs

Product Type:

Tumbler

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Something I Didn't know I needed

It was a gift and it was something I didn't know I needed. I have a bunch of Packout stuff and this clips right in. Very handy.
James
Sacramento, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy