Apply to be a TradeMaster!
Main product image of Large Bin Set for PACKOUT (2 Pack)
Magnifying glass
Hover image to zoom
Large Bin Set for PACKOUT (2 Pack)
Magnifying glass
Hover image to zoom
$14.97 each
In Stock
In Stock
Get 16 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large

Description

–
Overview
The 2pk Large Bin Set for PACKOUT™ can be stored inside MILWAUKEE® PACKOUT™ Organizers and Compact Organizers (48-22-8430 & 48-22-8435) and hung on Mounting Plates. Constructed with an impact resistant body, these bins are built to withstand harsh jobsite conditions. Each large bin features a removable interior organization tray to organize jobsite supplies. These large storage bins can be used to organize and store small items like fittings, fasteners, bits, and more. Our Large Bin Set includes (2) Bins, (2) Interior Organization Trays, and (6) Removable Dividers. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.

Product Features
  • Hang or Store
  • Interior Organization Tray
  • Impact Resistant Body
  • Includes (2) Large Bins, (2) Interior Organization Trays, (6) Interior Removable Dividers
  • For Use With PACKOUT™ Hangs On PACKOUT™ Plates
  • Stores in: PACKOUT™ Organizer (48-22-8430) & Compact Organizer (48-22-8435)
Product Specifications
  • Length: 4 in
  • Weight: 1 lbs
  • Height: 7.3 in
  • Width: 8 in

Specs

–
Product Type:

Bin

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy