Apply to be a TradeMaster!
Main product image of PACKOUT Cooler, 16-Quart
Magnifying glass
Hover image to zoom
PACKOUT Cooler, 16-Quart
Magnifying glass
Hover image to zoom
$129.00 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview:

The PACKOUT Modular Storage System is the industry's most durable and versatile storage system. The PACKOUT 16QT Compact Cooler holds ice for over 30 hours, and we've constructed it with impact-resistant polymers for ultimate jobsite durability. This cooler is IP65 rated to withstand harsh environments and jobsite debris. Our 16-quart cooler with an integrated bottle opener and interior storage tray offers you maximum versatility on and off the jobsite with a no-sweat exterior. The MILWAUKEE PACKOUT Modular Storage System allows you to customize a storage system that easily transports and organizes your tools and accessories.

Features:
  • Holds Ice for up to 30 hours
  • Impact Resistant Body
  • IP65 Rated Protection
  • 16 Quart Capacity
  • Interior Storage Tray
  • Integrated Bottle Opener
  • 50Ibs Weight Capacity
  • Heavy Duty Latch
  • Reinforced Hinge
  • No Sweat Exterior
  • Exterior Dimensions - 16.3" L x 12.9" H x 9.8"W
  • Interior Dimensions - 13.1" L x 9.5" H x 7.7" W
  • Modular Connectivity with ALL PACKOUT Components

Specs

–
Product Type:

Cooler

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PACKOUT Crate
SKU: 48-22-8440
Milwaukee

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great cooler fits just right

Fits just right in between two seats on ford transit
Watermen Plumbing
Hollywood, florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy