Apply to be a TradeMaster!
Main product image of Free-Flex Work Gloves (L)
Magnifying glass
Hover image to zoom
Free-Flex Work Gloves (L)
Magnifying glass
Hover image to zoom
48-22-8712 has been discontinued
Discontinued April 1, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
Lightweight Work Glove w/ Flexible Cuff (L)
Brand:
Milwaukee
SKU:48-73-8512
(0)
Order by today, receive 6 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Color
Red, Black
Product Highlight: Size
Large

Description

–
Milwaukee Free-Flex Work Gloves are designed to provide Ultimate Durability and All Day Comfort. Featuring Smartswipe fingertips, knuckles and palms designed to allow the use of touch screens, and high dexterity fingertips to provide precision when handling small objects. A reinforced thumb seam provides enhanced durability and the Free-Flex elastic cuff ensures the gloves remain comfortable enough to wear all day.

Product Features
  • Smartswipe Fingertips, Knuckles and Palms - Permits the use of touch screen devices without removing gloves
  • Free-Flex cuff for all day comfort
  • High dexterity finger tips provide dexterity when handling small objects
  • Built-in terry cloth sweat wipe
  • Breathable lining provides all day comfort Reinforced thumb seam
Product Specifications
  • Glove Type: Work

Specs

–
Product Type:

Gloves

Color:

Red

Black

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm