Apply to be a TradeMaster!
Main product image of Cut Level 1 Nitrile Dipped Gloves, Size L (12 Pack)
Magnifying glass
Hover image to zoom

Cut Level 1 Nitrile Dipped Gloves, Size L (12 Pack)

Brand:
Milwaukee
SKU:
48-22-8902B
Rating:
(0)
Q&A:
(0)
Cut Level 1 Nitrile Dipped Gloves, Size L (12 Pack)
Magnifying glass
Hover image to zoom
48-22-8902B has been discontinued
Discontinued May 3, 2021
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Cut Level 1 Nitrile Dipped Gloves (L)
Brand:
Milwaukee
SKU:48-22-8902
(2)
Order by today, receive 556 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Color
Black, Red
Product Highlight: Material
Nitrile
Product Highlight: Size
Large

Description

Milwaukee’s dipped gloves are designed to provide ultimate durability, all–day comfort, and best in class dexterity for handling small objects. SMARTSWIPE index fingertips provide full access to touchscreen devices without removing the gloves and the textured nitrile palm provides best in class grip performance. The gloves are made of a nylon and lycra blend to provide all day comfort and wick away moisture and also feature high dexterity fingertips to maximize control when handling small objects.

Product Features
  • SMARTSWIPE Index Finger permits use of touch screen devices without removing gloves
  • Nylon/lycra blend provides all day comfort
  • Sandy grip finish
  • TDM cut rating: A
  • Tear rating: 2
  • Breathable glove design
  • Textured nitrile palm for best in class grip performance
  • High dexterity design when handling small objects
  • ANSI & EN cut rating: 1
  • Abrasion rating: 3
  • Puncture rating: 1
  • Ideal use for material handling and general purpose remodeling application
Product Specifications
  • Glove Type: Dipped
  • Cut Level: A1

Specs

Product Type:

Gloves

Color:

Black

Red

Material:

Nitrile

Size:

Large

Quantity:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm