Apply to be a TradeMaster!
Main product image of Cut Level 1 Nitrile Dipped Gloves (L)
Magnifying glass
Hover image to zoom

Cut Level 1 Nitrile Dipped Gloves (L)

Brand:
Milwaukee
SKU:
48-22-8902
Rating:
(2)
Q&A:
(0)
Cut Level 1 Nitrile Dipped Gloves (L)
Magnifying glass
Hover image to zoom
$5.47 each
In Stock
In Stock
Get 353 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Red
Product Highlight: Material
Nitrile
Product Highlight: Size
Large

Description

–
Milwaukee’s dipped gloves are designed to provide ultimate durability, all–day comfort, and best in class dexterity for handling small objects. SMARTSWIPE index fingertips provide full access to touchscreen devices without removing the gloves and the textured nitrile palm provides best in class grip performance. The gloves are made of a nylon and lycra blend to provide all day comfort and wick away moisture and also feature high dexterity fingertips to maximize control when handling small objects.

Product Features
  • SMARTSWIPE Index Finger permits use of touch screen devices without removing gloves
  • Nylon/lycra blend provides all day comfort
  • Sandy grip finish
  • TDM cut rating: A
  • Tear rating: 2
  • Breathable glove design
  • Textured nitrile palm for best in class grip performance
  • High dexterity design when handling small objects
  • ANSI & EN cut rating: 1
  • Abrasion rating: 3
  • Puncture rating: 1
  • Ideal use for material handling and general purpose remodeling application
Product Specifications
  • Glove Type: Dipped
  • Cut Level: A1

Specs

–
Product Type:

Gloves

Color:

Black

Red

Material:

Nitrile

Size:

Large

Quantity:

1 Pair

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Black Mamba Nitrile Gloves, XL (Box of 100)
SKU: BLK-130
Black Mamba

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Glove

Fits Wells And Provide Good Protection
Al HVAC
SC
2 years ago
Was this review helpful to you?

Great quality for the price. Very comfortable.

My new go to gloves.
Heating Contractor
Castle Pines, CO
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy