Apply to be a TradeMaster!
Main product image of 1/4" Drive 9" Flex Head Ratchet
Magnifying glass
Hover image to zoom

1/4" Drive 9" Flex Head Ratchet

Brand:
Milwaukee
SKU:
48-22-9009
Rating:
(0)
Q&A:
(0)
1/4" Drive 9" Flex Head Ratchet
Magnifying glass
Hover image to zoom
$91.11 each
In Stock
In Stock
Get 6 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9"

Description

–
Overview
Milwaukee's 1/4" Drive 9" Flex Head Ratchet with a 4 degree arc swing provides you with better access and is more adaptable to working in spaces with different angles. The ratchet head can be locked into 7 unique positions or left unlocked for free movement during use. The extended handle length offers you increased leverage for stubborn nuts and bolts while the slim profile and flush directional and locking levers offer more accessibility in tight spaces. The all-chrome finish makes cleaning the MILWAUKEE® extended handle flex head ratchet easy. We back this ratchet with our Mechanics Hand Tools Lifetime Guarantee.

Product Features
  • 4 degree Arc Swing
  • 7 Locking Positions - Adaptable Access
  • High Leverage Extended Handle
  • Slim profile head
  • 90-tooth design
  • Flush directional lever
  • Flex head design
  • Chrome Plated
  • 9" ratchet
  • Lifetime Guarantee
Product Specifications
  • Material Composition: Chrome Vanadium Steel
  • Length: 8.97 in
  • Weight: 0.46 lb
  • Height: 0.76 in
  • Width: 0.94 in

Specs

–
Product Type:

Ratchet

Size:

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy