Apply to be a TradeMaster!
Main product image of 16oz Smooth Face Hybrid Claw Hammer
Magnifying glass
Hover image to zoom

16oz Smooth Face Hybrid Claw Hammer

Brand:
Milwaukee
SKU:
48-22-9018
Rating:
(1)
Q&A:
(0)
16oz Smooth Face Hybrid Claw Hammer
Magnifying glass
Hover image to zoom
$28.97 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Product Overview Milwaukee's 16oz. Hybrid Claw Smooth Face Steel Hammer is designed for the Best Driving Performance. Its precision balanced design provides strong and smooth striking power, while the I-beam handle is designed to withstand bending. The SHOCKSHIELD™ Grip, reduces Vibration up to 10X more than the competition and is the most durable grip in the industry. The magnetic nail set is designed to allow you to set nails one-handed. The Hybrid claw allows for greater versatility on the jobsite for easier nail pulling applications.

Product Features
  • SHOCKSHIELD™ Handle - Vibration Reduction
  • Precision Balanced Design
  • Magnetic Nail Set
  • I-Beam Handle Construction
  • Most Durable Grip
  • Anti-Ring Claw
  • Smooth Face
  • Hybrid Claw
  • Limited Lifetime Guarantee
Product Specifications
  • Length: 13.2 in
  • Weight: 1.76 lb
  • Height: 1.5 in
  • Width: 5.4 in

Specs

–
Product Type:

Hammer

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Model 101, Close Quarters Tubing Cutter, 1/4" to 1-1/8"
SKU: 40617
RIDGID

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Hammer good

Works well. Hammer good.
Brian
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy