Apply to be a TradeMaster!
Main product image of 11-in-1 Multi-Bit Screwdriver/Nut Driver
Magnifying glass
Hover image to zoom

11-in-1 Multi-Bit Screwdriver/Nut Driver

SKU:
32500-KLEIN
Rating:
(1)
Q&A:
(0)
11-in-1 Multi-Bit Screwdriver/Nut Driver
Magnifying glass
Hover image to zoom
$16.09 each
In Stock
In Stock
Get 53 Tomorrow, Sep 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/8", 3/16", 5/16", 1/4"
Product Highlight: Bit Type
Phillips #1, Square #1, Nut Driver, Slotted, Torx T15, Square #2, Torx T10, Phillips #2
Product Highlight: Length (Inches)
7-1/4" Length

Description

Multi-Bit Screwdriver / Nut Driver, 11-in-1, Ph, Sl, Sq, Torx Bits

Features
  • Multi-bit screwdriver / nut driver shaft holds 8 popular tips and converts to 3 nut driver sizes
  • Includes industrial strength heat treated bits: 3/8-Inch, 5/16-Inch and 1/4-Inch nut drivers, #1 and #2 Phillips, 1/4-Inch and 3/16-Inch slotted, T10 and T15 TORX, and #1 and #2 square recess
  • Interchangeable blade for fast and easy switch out; comfortable Cushion-Grip handle
  • Blast finish bit tips provide a firm hold and reduce cam-out; Search Cat. No. 32526 for a full set of replacement bits
  • TORX® is a registered trademark of Acument Intellectual Properties, LLC
  • Assembled in USA of US and imported components


Specifications:
  • Nut Driver Sizes: 3/8'', 5/16'', 1/4''
  • Phillips Bits: #1, #2
  • Slotted Bits: 1/4'' (0.6 cm), 3/16'' (0.5 cm)
  • Square Bits: #1, #2
  • TORX® Bits: T10, T15
  • Magnetic: No
  • Shank Length: 3'' (7.6 cm)
  • Insulated: No
  • Handle Color: Yellow/Black
  • Overall Length: 7.25'' (18.4 cm)
  • Weight: 8 oz (227 g)

Specs

Product Type:

Screwdriver

Nut Driver

Length (Inches):

7-1/4"

Size:

3/8"

3/16"

5/16"

1/4"

Bit Type:

Phillips #1

Square #1

Nut Driver

Slotted

Torx T15

Square #2

Torx T10

Phillips #2

Shaft Length:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Klein-Kurve Wire Stripper/Cutter (Solid 10-18, Stranded 12-20)
SKU: 11055
Klein Tools
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would (and do) buy this product again and again.

It's Klein's famous 11-in-1 Doesn't EVERYONE have at least one?
NewYorkJules
New York City
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy