Apply to be a TradeMaster!
Main product image of 3/8" Drive 12" Ratchet, 48-22-9037
Magnifying glass
Hover image to zoom

3/8" Drive 12" Ratchet, 48-22-9037

Brand:
Milwaukee
SKU:
48-22-9037
Rating:
(0)
Q&A:
(0)
3/8" Drive 12" Ratchet, 48-22-9037
Magnifying glass
Hover image to zoom
$72.28 each
In Stock
In Stock
Get 21 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
12" Length

Description

–
The MILWAUKEE 3/8 in. Drive 12 in. Ratchet offers 4° of arc swing, allowing access to work in tighter spaces. The extended handle length provides increased leverage for stubborn nuts and bolts with a slim profile design and a flush directional lever for better accessibility. The all-chrome finish provides the ratchet with easy-cleaning. This Milwaukee extended reach ratchet is backed by their Mechanics Hand Tools Lifetime Guarantee.
  • 90-tooth design
  • 4 degrees of arc swing
  • Slim profile head with flush directional lever
  • Chrome Finish
  • 90 tooth design with 4 degrees of arc swing for tight work spaces
  • High Leverage Extended Handle
  • Extended length for additional leverage
  • Slim profile head with flush direction lever
  • Chrome Plated
  • Lifetime Guarantee

Specs

–
Length (Inches):

12"

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy