Apply to be a TradeMaster!
Main product image of 1/2" Drive 18" Ratchet, 48-22-9050
Magnifying glass
Hover image to zoom

1/2" Drive 18" Ratchet, 48-22-9050

Brand:
Milwaukee
SKU:
48-22-9050
Rating:
(0)
Q&A:
(0)
1/2" Drive 18" Ratchet, 48-22-9050
Magnifying glass
Hover image to zoom
$101.19 each
In Stock
In Stock
Get 2 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
18" Length

Description

–
The MILWAUKEE 1/2 in. Drive 18 in. Ratchet offers 4° of arc swing, allowing access to work in tighter spaces. The extended handle length provides increased leverage for stubborn nuts and bolts with a slim profile design and a flush directional lever for better accessibility. The all-chrome finish provides the ratchet with easy-cleaning. This Milwaukee extended reach ratchet is backed by their Mechanics Hand Tools Lifetime Guarantee.
  • 90-tooth design
  • 4 degrees of arc swing
  • Slim profile head with flush directional lever
  • Chrome Finish
  • 90 tooth design with 4 degrees of arc swing for tight work spaces
  • Extended length for additional leverage
  • High Leverage Extended Handle
  • Slim profile head with flush direction lever
  • Lifetime Guarantee
  • Chrome Plated

Specs

–
Size:

1/2"

Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy