Apply to be a TradeMaster!
Main product image of 18" Wrecking Bar, 48-22-9070
Magnifying glass
Hover image to zoom

18" Wrecking Bar, 48-22-9070

Brand:
Milwaukee
SKU:
48-22-9070
Rating:
(0)
Q&A:
(0)
18" Wrecking Bar, 48-22-9070
Magnifying glass
Hover image to zoom
$28.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Forged Steel
Product Highlight: Size
18"

Description

–
The MILWAUKEE 18" Wrecking Bar provides the easiest prying with the highest leverage head. The bend-resistant I-beam handle makes this tool the strongest wrecking bar in the industry. The beveled edge claws stay sharp for better access and easy wedging in tight spaces. The large shepherd's hook head provides a larger striking surface and allows for easier grabbing and prying. This Wrecking Bar is lightweight and easy to transport on the job site. The 3 nail slots are optimized for 8D-16D nails, delivering increased efficiency. The forged steel construction and corrosion resistance provides increased durability. A Limited Lifetime Warranty covers the 18" Wrecking Bar.
  • Easiest Prying. Strongest Wrecking Bar.
  • Highest Leverage Head
  • Bend Resistant I-Beam Handle
  • Stays Sharp - Better Access
  • Large shepherd's hook head for easier grabbing and prying
  • Larger striking surface
  • Beveled edge claws for easy wedging
  • 3 nail slots optimized for 8D-16D nails
  • Forged steel construction for increased durability

Specs

–
Material:

Forged Steel

Country of Origin:

Vietnam

Size:

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy