Apply to be a TradeMaster!
Main product image of 2-in-1 Lineman's Insulated Ratcheting Box Wrench
Magnifying glass
Hover image to zoom

2-in-1 Lineman's Insulated Ratcheting Box Wrench

Brand:
Milwaukee
SKU:
48-22-9211
Rating:
(0)
Q&A:
(0)
2-in-1 Lineman's Insulated Ratcheting Box Wrench
Magnifying glass
Hover image to zoom
$69.85
$49.97 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9/16", 3/4"
Product Highlight: Material
Forged Steel

Description

–
2-in-1 Lineman's Insulated Ratcheting Box Wrench

Overview:
The MILWAUKEE Lineman's 2in1 Ratcheting Insulated Box Wrench is 1000V UL Classified. Durable forged steel construction gives your tool longer life while high contrast size markings let you identify size easier. The ratcheting wrench's ergonomic handle is designed to provide you with comfortable use while wearing gloves and still allows for easy storage. The box wrench features twelve point sockets that fit 9/16" and 3/4" hardware.

Product Features
  • Wrench is UL Classified and 1000V Insulated
  • Durable Forged Steel for Longer Life
  • High Contrast Size Markings for Easy Identification
  • Ergonomic Handle
  • Lanyard Hole
  • Two Separate Metal Heads
  • 9/16" and 3/4" Twelve Point Sockets
Product Specifications
  • Weight: 0.6 lbs
  • Width: 1.4"
  • Height: 0.97"
  • Length: 9.625"
  • Specs

    –
    Product Type:

    Ratcheting Wrench

    Size:

    9/16"

    3/4"

    Material:

    Forged Steel

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy