Apply to be a TradeMaster!
Main product image of 4-in-1 Lineman’s Insulated Ratcheting Box Wrench
Magnifying glass
Hover image to zoom

4-in-1 Lineman’s Insulated Ratcheting Box Wrench

Brand:
Milwaukee
SKU:
48-22-9212
Rating:
(0)
Q&A:
(0)
4-in-1 Lineman’s Insulated Ratcheting Box Wrench
Magnifying glass
Hover image to zoom
$73.90
$54.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9/16", 3/4", 1/2", 5/8"
Product Highlight: Material
Forged Steel

Description

–
Overview:
The Lineman's 4-in-1 Ratcheting Insulated Box Wrench is 1000V UL Classified. Durable forged steel construction gives your tool longer life. The ratcheting wrench's ergonomic handle is designed to provide you with comfortable use while wearing gloves and still allows for easy storage. High contrast size markings let you identify size easier. The box wrench features twelve point sockets that fit 1/2", 9/16", 5/8" and 3/4" hardware.

Product Features
  • 1000V UL Classified
  • Durable Forged Steel
  • Large Directional Switches
  • High Contrast Size Markings
  • Ergonomic Handle
  • Tether Ready Lanyard Hole
  • Two Separate Metal Heads
  • 1/2", 9/16", 5/8" and 3/4" Twelve Point Sockets
Product Specifications
  • Material Composition: Forged Steel
  • Length: 9.625 in
  • Weight: 1.05821972168821 lbs
  • Height: 0.97 in
  • Width: 1.6 in

Specs

–
Product Type:

Ratcheting Wrench

Size:

9/16"

3/4"

1/2"

5/8"

Material:

Forged Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy