Apply to be a TradeMaster!
Main product image of Lineman's High-Leverage Ratcheting Wrench (Milled)
Magnifying glass
Hover image to zoom

Lineman's High-Leverage Ratcheting Wrench (Milled)

Brand:
Milwaukee
SKU:
48-22-9213M
Rating:
(0)
Q&A:
(0)
Lineman's High-Leverage Ratcheting Wrench (Milled)
Magnifying glass
Hover image to zoom
$118.08
$99.97 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/8", 3/4", 1"

Description

–
Overview:
The MILWAUKEE Lineman's High-Leverage Ratcheting Wrench features the most durable ratchet. The ratcheting wrench has a built-in strike face available in both milled and smooth, providing you with a dedicated surface for hammering. This MILWAUKEE ratchet wrench also has a large directional switch that you can easily press while wearing gloves. These wrenches are constructed from durable forged steel for longer tool life. The high leverage wrench fits 3/4", 1", and 1-1/8" square hardware.

Product Features
  • Ratcheting Wrench Features Most Durable Ratchet
  • Durable Forged Steel Delivers Longer Wrench Life
  • Ratcheting Wrench Features Built-In Hammer
  • Large Directional Switch
  • Ergonomic Handle
  • Lanyard Hole
  • 3/4", 1", and 1-1/8 Square Socket
Product Specifications
  • Weight: 1.98 lbs
  • Width: 2.17"
  • Height: 2.1"
  • Length: 13.5"
  • Specs

    –
    Product Type:

    Ratcheting Wrench

    Type:

    Milled

    Size:

    1-1/8"

    3/4"

    1"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy