Apply to be a TradeMaster!
Main product image of 4 Piece Pry Bar Set
Magnifying glass
Hover image to zoom

4 Piece Pry Bar Set

Brand:
Milwaukee
SKU:
48-22-9214
Rating:
(0)
Q&A:
(0)
4 Piece Pry Bar Set
Magnifying glass
Hover image to zoom
$84.97 each
In Stock
In Stock
Get 3 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The 4 Piece Pry Bar Set features four pry bars with an I-Beam design for up to 40% more prying strength. The pry bar's all-metal core improves durability, allowing you to get the job done every time. A hammer-ready strike cap protects the tri-lob handle from damage and improves your ability to work in tight places. Each metal pry bar has a comfortable tri-lobe handle and features a durable chrome finish for superior corrosion resistance and easy cleaning. The four-piece pry bar tool set comes with an easy-access storage tray offering you a long-term storage solution. Our pry bars are backed by a MILWAUKEE® Lifetime Guarantee.

Includes:
  • (1)8" Pry Bar
  • (1)24" Pry Bar
  • (1)18" Pry Bar
  • (1)12" Pry Bar
  • (1)Storage Tray


Features
  • I-Beam Design: Up To 40% Stronger
  • All-Metal Core
  • Hammer-Ready Strike Cap
  • Comfortable Tri-Lobe Handles
  • Chrome Finish for Corrosion Resistance
  • Easy-Access Storage Tray
  • Lifetime Guarantee

Specs

–
Product Type:

Pry Bar

Includes:

Storage Tray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy