Apply to be a TradeMaster!
Main product image of 5-in-1 Lineman's Ratcheting Wrench (Milled)
Magnifying glass
Hover image to zoom

5-in-1 Lineman's Ratcheting Wrench (Milled)

Brand:
Milwaukee
SKU:
48-22-9216M
Rating:
(0)
Q&A:
(0)
5-in-1 Lineman's Ratcheting Wrench (Milled)
Magnifying glass
Hover image to zoom
$142.97 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1-1/8", 9/16", 1"

Description

–
5-in-1 Lineman's Ratcheting Wrench (Milled)

Overview:
The MILWAUKEE Lineman's 5-in-1 Ratcheting Wrench features the most durable ratchet. The ratcheting wrench has built-in strike face offered in both milled and smooth, providing you with a dedicated surface for hammering. These wrenches have large directional switches that you can easily press while wearing gloves. The durable forged steel construction provides you with longer tool life. The wrench fits 3/4", 1", and 1-1/8" square sockets and 9/16" and 3/4" standard sockets.

Product Features
  • Ratcheting Wrench Features Most Durable Ratchet
  • Durable Forged Steel Delivers Longer Wrench Life
  • Ratcheting Wrench Features Built-In Hammer
  • Large Directional Switches Ergonomic Design
  • Lanyard Hole
  • 3/4", 1", and 1-1/8 Square Sockets
  • 9/16" and 3/4" Twelve Point Sockets
Product Specifications
  • Weight: 2.14 lbs
  • Width: 2.17"
  • Height: 2.1"
  • Length: 11.25"
  • Strike Face Type: Milled
  • Specs

    –
    Product Type:

    Ratcheting Wrench

    Type:

    Milled

    Size:

    3/4"

    1-1/8"

    9/16"

    1"

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy