Overview
The extensions in this 4 piece set feature the largest knurling surface, offering the most control. Each extension has knurling on the female drive end to help when hand-tightening fasteners or working with oily materials. Additionally, select extensions in the set have knurling on the shaft for more control. The set includes a durable compact storage rack designed to optimize drawer space for long-term use. Chrome plating offers corrosion and rust protection. All Milwaukee® Mechanics Hand Tools are backed by a lifetime guarantee.
Features
| LEDs: | Yes |
|---|---|
| Battery Type: | M18 Lithium-Ion Battery |
| Power Source: | Battery |
| Chuck Size: | 1/4" |
| Batteries Included: | 2 |
| Chuck Type: | Hex |
| Warranty: | 5 Year |
| Voltage: | 18v |
| Type: | Straight |
| Product Type: | Impact Driver |
| RPM: | 2750 |